Zoro Homepage

Molded Case Breakers MCCBs K 4P 225A 1000V 50/60Hz 3Ph K Frame

  • Mfr # CKDPV4225W

  • Zoro # G214237992


product price: $1,703.99
/ea
Free Shipping & Returns

Key Features

Series
C
Amps
225A
Number of Poles
4
AC Voltage Rating
1000V AC
Circuit Breaker Type
Molded Case Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKDPV4225W
Zoro #
G214237992
UPC #
78668588342
Country of Origin
Dominican Republic

Dimensions

Width
9 in
Depth
13 in
Height
6 in

Details

Item
Circuit Breaker
Series
C
Amps
225A
Number of Poles
4
AC Voltage Rating
1000V AC
Circuit Breaker Type
Molded Case Breakers
Max. AIR Rating
5kA
Frame Type
CkD
Interrupt Rating
5 kA

Description

CKD PV 1000 VDC_ 4P_ 225A_ 5KA_ 100% RATED F/F W/O COLLARS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.