Molded Case Breakers MCCBs
- Mfr # KD3150
- Zoro # G216524830
product price:Â
$
4,482.99
/ea
Free Shipping & Returns
Key Features
Series
C
Number of Poles
3
AC Voltage Rating
600 VAC at 50/60 Hz
Terminal Connection
Aluminum/Copper Standard Line and Load Terminal
Max. AC Voltage Rating
600 VAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KD3150
- Zoro #
- G216524830
- UPC #
- 786679000000
- Country of Origin
- Dominican Republic
Dimensions
- Size
- 5.5 in. W x 4.063 in. D x 10.125 in. H
Details
- Series
- C
- Number of Poles
- 3
- AC Voltage Rating
- 600 VAC at 50/60 Hz
- Terminal Connection
- Aluminum/Copper Standard Line and Load Terminal
- Max. AC Voltage Rating
- 600 VAC
- Frame Type
- KD
- Current Rating
- 150 A
- Interrupt Rating
- 35 kA at 480 VAC
- Type
- Molded Case, Thermal Magnetic
- Standards
- UL
Description
600 VAC 50/60 Hz, 150 A, 35 kA, 3-Pole, KD Frame, Thermal Magnetic, Molded Case, Interchangeable Trip Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.