
Molded Case Breakers MCCBs
Mfr # MDL3800WK
Zoro # G314236598
product price: $2,324.99
/ea
Free Shipping & Returns
Key Features
Series
CIRC
Amps
800A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers
Terminal Connection
Plug-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDL3800WK
Zoro #
G314236598
UPC #
78211441543
Country of Origin
United States
Dimensions
Width
10 in
Depth
22 in
Height
9 in
Frame Size
MDL
Details
Item
Molded Case Circuit Breaker
Series
CIRC
Amps
800A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers
Terminal Connection
Plug-In
DC Voltage Rating
250V DC
Max. AIR Rating
50kA at 480V AC
Trip Type
Fixed Thermal, Fixed Magnetic
Instantaneous Trip
Fixed
AC Voltage Rating
600V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.