Zoro Homepage

Molded Case Breakers MCCBs NZMB2 3P 80A 690V 50/60Hz 3Ph

  • Mfr # NZMB2-AF80-BT-NA

  • Zoro # G714239854


product price: $1,003.99
/ea
Free Shipping & Returns

Key Features

Series
NZMB2
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Type
Thermal Magnetic
Terminal Connection
Front Frame ClA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NZMB2-AF80-BT-NA
Zoro #
G714239854
UPC #
15081072877
Country of Origin
Germany

Dimensions

Width
105 mm
Depth
149 mm
Height
184 mm

Details

Item
Motor Circuit Breaker
Series
NZMB2
Amps
80A
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Type
Thermal Magnetic
Terminal Connection
Front Frame ClA
Frame Type
NZM2
Interrupt Rating
25 kA

Description

600 VAC Star/347 VAC, 480 V, 80 A, 25 kA, 3-Pole, Front Frame ClA/Box Terminal, NZM2 Frame, Adjustable Magnetic Trip, Fixed Thermal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.