Zoro Homepage

Molded Case Breakers MCCBs NZMB2 4P 125A 600V 50/60Hz 3Ph Rocker Lever

  • Mfr # NZMB2-4-A125

  • Zoro # G414236559


product price: $901.99
/ea
Free Shipping & Returns

Key Features

Series
NZMB2
AC Voltage Rating
600V AC
Circuit Breaker Type
Thermal Magnetic
Max. AIR Rating
25kA
Terminal Connection
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NZMB2-4-A125
Zoro #
G414236559
UPC #
15082658476
Country of Origin
Germany

Dimensions

Width
140 mm
Depth
149 mm
Height
184 mm

Details

Item
Circuit Breaker
Series
NZMB2
Amps
125A
AC Voltage Rating
600V AC
Circuit Breaker Type
Thermal Magnetic
Max. AIR Rating
25kA
Terminal Connection
Screw
Frame Type
NZM2
Interrupt Rating
25 kA

Description

440 V, 125 A, 25 kA, 4-Pole, Front Screw Terminal, NZM2 Frame, Thermal Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.