Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs

  • Mfr # NZMB2-S63-BT-CNA

  • Zoro # G814236234


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
63A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NZMB2-S63-BT-CNA
Zoro #
G814236234
UPC #
1508107327
Country of Origin
Romania

Dimensions

Width
5 in
Depth
9 in
Height
6 in
Frame Size
NZM2

Details

Item
Molded Case Circuit Breaker
Series
CB
Amps
63A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Rocker Lever
AC Voltage Rating
440V AC
Max. AIR Rating
25kA
Trip Type
Magnetic Only
Terminal Connection
Front Frame Clamp

Description

600 VAC Star/347 VAC, 480 V, 63 A, 25 kA, 3-Pole, Front Frame ClA/Box Terminal, NZM2 Frame, Magnetic, Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.