This item is Discontinued.

Eaton Molded Case Breakers MCCBs NZMH2 3P 100A 690V 50/60Hz 3Ph NZMH2-A100-BT-NA

Molded Case Breakers MCCBs NZMH2 3P 100A 690V 50/60Hz 3Ph (Discontinued)

  • Mfr # NZMH2-A100-BT-NA
  • Zoro # G814236166
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NZMH2-A100-BT-NA
Zoro #
G814236166
UPC #
1508107451
Country of Origin
Germany

Dimensions

Width
105 mm
Depth
149 mm
Height
184 mm

Details

Item
Circuit Breaker
Series
NZMH2
Amps
100A
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Type
Thermal Magnetic
Terminal Connection
Front Frame ClA
DC Voltage Rating
750V DC
Frame Type
NZM2
Interrupt Rating
85 to 150 kA

Description

600 VAC Star/347 VAC, 480 V, 750 VDC, 100 A, 85 to 150 kA, 3-Pole, Front Frame ClA/Box Terminal, NZM2 Frame, Thermal Magnetic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.