Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs

  • Mfr # NZMH2-A20-BT-NA

  • Zoro # G914236172


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
20A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NZMH2-A20-BT-NA
Zoro #
G914236172
UPC #
1508107444
Country of Origin
Romania

Dimensions

Width
5 in
Depth
9 in
Height
7 in
Frame Size
NZM2

Details

Item
Molded Case Circuit Breaker
Series
CB
Amps
20A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers
AC Voltage Rating
690V AC
Trip Type
Adjustable Thermal, Adjustable Magnetic
Max. AIR Rating
85-150kA
Instantaneous Trip
Adjustable
Terminal Connection
Front Frame Clamp
DC Voltage Rating
750V DC

Description

600 VAC Star/347 VAC, 480 V, 750 VDC, 20 A, 85 to 150 kA, 3-Pole, Front Frame ClA/Box Terminal, NZM2 Frame, Thermal Magnetic, Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.