Zoro Homepage

Molded Case Breakers MCCBs NZMN1 3P 32A 690V 50/60Hz 3Ph

  • Mfr # NZMN1-A32

  • Zoro # G014237871


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Series
NZMN1
Amps
32A
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Type
Thermal Magnetic;Adjustable Thermal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NZMN1-A32
Zoro #
G014237871
UPC #
4015082812331
Country of Origin
Germany

Dimensions

Width
90 mm
Depth
84.5 mm
Height
145 mm

Details

Item
Molded Case Circuit Breaker
Series
NZMN1
Amps
32A
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Type
Thermal Magnetic;Adjustable Thermal
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Front Frame ClA;Box
DC Voltage Rating
500V DC
Frame Type
NZM1
Interrupt Rating
50 kA

Description

690 VAC, 500 VDC, 32 A, 50 kA, 3-Pole, Front Frame ClA/Box Terminal, NZM1 Frame, Thermal Magnetic, Adjustable Thermal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.