
Molded Case Breakers MCCBs
Mfr # NZMN1-AF50-NA
Zoro # G914236486
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Series
NZMN1
Amps
50A
Number of Poles
3
Circuit Breaker Type
Thermal Magnetic;Fixed Thermal
Trip Type
Fixed Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NZMN1-AF50-NA
Zoro #
G914236486
UPC #
1508274231
Country of Origin
Germany
Dimensions
Width
90 mm
Depth
84.5 mm
Height
145 mm
Frame Size
NZM1
Details
Item
Circuit Breaker
Series
NZMN1
Amps
50A
Number of Poles
3
Circuit Breaker Type
Thermal Magnetic;Fixed Thermal
Trip Type
Fixed Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Screw
DC Voltage Rating
500V DC
Standards
UL 489;CSA C22.2;CE
Frame Type
NZM1; NZM1
Interrupt Rating
50 kA
AC Voltage Rating
690V AC
Max. AIR Rating
50kA
Description
480 VAC Star/277 VAC, 500 VDC, 50 A, 50 kA, 3-Pole, Front Frame ClA/Box Terminal, NZM1 Frame, Fixed Thermal Magnetic, Molded Case Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.