Zoro Homepage

Molded Case Breakers MCCBs

  • Mfr # NZMN2-AF60-NA

  • Zoro # G214236445


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Series
NZMN2
Amps
60A
Number of Poles
3
Circuit Breaker Type
Thermal Magnetic;Fixed Thermal
Max. AIR Rating
50kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NZMN2-AF60-NA
Zoro #
G214236445
UPC #
4015082691783
Country of Origin
Germany

Dimensions

Width
105 mm
Depth
149 mm
Height
184 mm

Details

Item
Circuit Breaker
Series
NZMN2
Amps
60A
Number of Poles
3
Circuit Breaker Type
Thermal Magnetic;Fixed Thermal
Max. AIR Rating
50kA
Trip Type
Fixed Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Screw
DC Voltage Rating
750V DC
Standards
UL 489;CSA C22.2;CE
Frame Type
NZM2; NZM2
Interrupt Rating
50 kA

Description

600 VAC Star/347 VAC, 480 V, 60 A, 50 kA, 3-Pole, Front Screw Terminal, NZM2 Frame, Fixed Thermal Magnetic, Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.