Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOLDED CASE CIRCUIT BREAKER 250A AMP 600V-AC 3P

  • Mfr # NZMH2-A250-BT-NA

  • Zoro # G121720365


product price: $5,493.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Front Frame Clamp
Instantaneous Trip
Adjustable
Width
5.86 in
Circuit Breaker Type
Molded Case
DC Voltage Rating
750V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NZMH2-A250-BT-NA
Zoro #
G121720365
UPC #
-
Country of Origin
Unknown

Dimensions

Width
5.86 in
Frame Size
NZM2
Depth
5.51 in
Height
5.86 in

Details

Terminal Connection
Front Frame Clamp
Instantaneous Trip
Adjustable
Circuit Breaker Type
Molded Case
DC Voltage Rating
750V DC
Item
Circuit Breaker
Series
NZM
Max. AIR Rating
85-150kA
Trip Type
Adjustable Thermal, Adjustable Magnetic
AC Voltage Rating
690V AC
Number of Poles
3
Amps
250A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.