Shop EATON
See all product information
Create Account
Molded Case Circuit Breaker, 600V AC
- Mfr # PDG13M0100MSAJ
- Zoro # G522656126
product price:Â
$
767.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Instantaneous Trip
Instantaneous
High Amp Trip Setting
100 A
Phase Connection
ABC
Height
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDG13M0100MSAJ
- Zoro #
- G522656126
- UPC #
- 786679263051
- Country of Origin
- Dominican Republic
- Instantaneous Trip
- Instantaneous
- High Amp Trip Setting
- 100 A
- Phase Connection
- ABC
- Standards
- CCC Marked, CSA Certified, IEC 60947-2, RoHS Compliant, UL 489
- Amps
- 100 A
- Max. Operating Temp.
- 158 Degrees F
- Circuit Breaker Type
- Motor Circuit Protector
- Phase
- Three
- Number of Poles
- 3
- Terminal Connection
- Line/Load Lug
- Max. AIR Rating
- 65kA at 480V AC
- For Use With
- Motor Starters
- AC Voltage Rating
- 600V AC
- Low Amp Trip Setting
- 100 A
- Item
- Molded Case Circuit Breaker
- Compatible Product Type
- Motor Starters
Dimensions
- Width
- 3 in
- Height
- 5.5 in
- Frame Size
- 1
- Depth
- 2.99 in
Description
Molded Case Circuit Breaker, 100 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 480V AC, For Use With Motor Starters, High Amp Trip Setting 100 A, Low Amp Trip Setting 100 A, Circuit Breaker Type Motor Circuit Protector, Number of Poles 3, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Instantaneous, Phase Connection ABC, Frame Size 1, Height 5.5 in, Width 3 in, Depth 2.99 in, Max. Operating Temp. 158 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.