Zoro Homepage

Molded Case Circuit Breaker, 600V AC

  • Mfr # PDG21M0030TFFL

  • Zoro # G822657571


product price: $638.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDG21M0030TFFL
Zoro #
G822657571
UPC #
786687046820
Country of Origin
Dominican Republic

Description

Molded Case Circuit Breaker, 30 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 480V AC, For Use With Current-Limiting Breakers, DC Breakers 125 to 750 V DC, Engine Generator Breakers 15 to 1200 Amperes, Mining Breakers upto 1100 V AC, Navy Breakers, High Amp Trip Setting 30 A, Low Amp Trip Setting 30 A, Circuit Breaker Type Standard, Number of Poles 1, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.