TYPE CV MOLDED CASE CIRCUIT BREAkER, MOLDED CASE CIRCUIT BREAkER, 125 A, 65 k
- Mfr # CV2125XMM
- Zoro # G816452076
product price:Â
$
922.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
AC Voltage Rating
120V AC, 240V AC
Circuit Breaker Type
Molded Case
Max. AIR Rating
65kA
Frame Size
CV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CV2125XMM
- Zoro #
- G816452076
- UPC #
- 78668570645
- Country of Origin
- United States
- Item
- Molded Case Circuit Breaker
- Amps
- 125 A
- Number of Poles
- 2
- AC Voltage Rating
- 120V AC, 240V AC
- Circuit Breaker Type
- Molded Case
- Max. AIR Rating
- 65kA
- Interrupt Rating
- 65 kA
- Circuit Breaker Mounting Style
- Bolt-On
- Trip Type
- Thermal Magnetic Trip
Dimensions
- Frame Size
- CV
- Width
- 3.5 in
- Depth
- 7.5 in
- Height
- 5 in
Description
EATON TYPE CV MOLDED CASE CIRCUIT BREAkER,MOLDED CASE CIRCUIT BREAkER,125 A,65 k
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.