Molded Case Circuit Breaker, 600V AC
Mfr # PDG23M0025TFFL
Zoro # G422580590
product price: $989.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Instantaneous Trip
Fixed
Terminal Connection
Standard Terminals Load Only
Width
104.6 mm
Series
Power Defense
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDG23M0025TFFL
Zoro #
G422580590
UPC #
786679859582
Country of Origin
Dominican Republic
Dimensions
Width
104.6 mm
Frame Size
Frame 2
Depth
88.9 MM
Height
152.4 MM
Details
Number of Poles
3
Instantaneous Trip
Fixed
Terminal Connection
Standard Terminals Load Only
Series
Power Defense
Trip Type
Fixed Thermal, Fixed Magnetic
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case
Amps
25A
Item
Molded Case Circuit Breaker
Max. AIR Rating
65kA at 480V AC
Description
Molded Case Circuit Breaker, 25 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 480V AC, For Use With Current-Limiting Breakers, DC Breakers 125 to 750 V DC, Engine Generator Breakers 15 to 1200 Amperes, Mining Breakers upto 1100 V AC, Navy Breakers, High Amp Trip Setting 25 A, Low Amp Trip Setting 25 A, Circuit Breaker Type Standard, Number of Poles 3, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.