Molded Case Circuit Breaker, 600V AC
Mfr # PDG23M0050MRAJ
Zoro # G022580860
product price: $919.99
/ea
Free Shipping & Returns
Key Features
Depth
88.9 mm
Circuit Breaker Type
Molded Case
Number of Poles
3
AC Voltage Rating
600V AC
Terminal Connection
Line/Load
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDG23M0050MRAJ
Zoro #
G022580860
UPC #
786689318727
Country of Origin
Dominican Republic
Dimensions
Depth
88.9 mm
Width
104.6 mm
Height
152.4 mm
Frame Size
Frame 2
Details
Item
Molded Case Circuit Breaker
Circuit Breaker Type
Molded Case
Number of Poles
3
AC Voltage Rating
600V AC
Terminal Connection
Line/Load
Amps
50A
Series
Power Defense
Max. AIR Rating
65kA at 480V AC
Description
Molded Case Circuit Breaker, 50 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 480V AC, For Use With Motor Starters, High Amp Trip Setting 50 A, Low Amp Trip Setting 50 A, Circuit Breaker Type Motor Circuit Protector, Number of Poles 3, Terminal Connection Load Side Lug, Phase Three, Instantaneous Trip Instantaneous, Phase Connection ABC, Frame Size 2, Height 6 in, Width 4.12 in, Depth 3.5 in, Max. Operating Temp. 158 Degrees F, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.