Shop EATON
See all product information
Create Account
Molded Case Circuit Breaker, 600V AC
- Mfr # PDG23M0100TFFL
- Zoro # G322582151
product price:Â
$
1,066.99
/ea
Free Shipping & Returns
Key Features
Series
Power Defense
Amps
100A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDG23M0100TFFL
- Zoro #
- G322582151
- UPC #
- 786679863091
- Country of Origin
- Dominican Republic
- Item
- Molded Case Circuit Breaker
- Series
- Power Defense
- Amps
- 100A
- Number of Poles
- 3
- AC Voltage Rating
- 600V AC
- Circuit Breaker Type
- Molded Case
- Max. AIR Rating
- 65kA at 480V AC
- Trip Type
- Fixed Thermal, Fixed Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Standard Terminals Load Only
- Circuit Breaker Mounting Style
- Base Mount
- For Use With
- Current-Limiting Breakers, DC Breakers 125 to 750 V DC, Engine Generator Breakers 15 to 1200 Amperes, Mining Breakers upto 1100 V AC, Navy Breakers
- Phase
- Three
- Max. Operating Temp.
- 158 Degrees F
- Standards
- CCC Marked, CSA Certified, IEC 60947-2, RoHS Compliant, UL 489
- Low Amp Trip Setting
- 100 A
- Phase Connection
- ABC
- Min. Operating Temp.
- -4 Degrees F
- High Amp Trip Setting
- 100 A
- Compatible Product Type
- Current-Limiting Breakers, DC Breakers 125 to 750 V DC, Engine Generator Breakers 15 to 1200 Amperes, Mining Breakers upto 1100 V AC, Navy Breakers
Dimensions
- Frame Size
- Frame 2
- Width
- 104.6 mm
- Depth
- 88.9 mm
- Height
- 152.4 mm
Description
Molded Case Circuit Breaker, 100 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 480V AC, For Use With Current-Limiting Breakers, DC Breakers 125 to 750 V DC, Engine Generator Breakers 15 to 1200 Amperes, Mining Breakers upto 1100 V AC, Navy Breakers, High Amp Trip Setting 100 A, Low Amp Trip Setting 100 A, Circuit Breaker Type Standard, Number of Poles 3, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.