
Molded Case Circuit Breaker, CB Series, 200A, 3 Pole, 600V AC
Mfr # HKDDC3200WF01
Zoro # G912920097
product price: $4,437.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
200A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HKDDC3200WF01
Zoro #
G912920097
UPC #
786685584072
Country of Origin
United States
Dimensions
Width
5 in
Depth
10 in
Height
5 in
Frame Size
K
Details
Item
Molded Case Circuit Breaker
Series
CB
Amps
200A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
Trip Type
Thermal Magnetic
DC Voltage Rating
250V DC
Max. AIR Rating
42kA at 600V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.