Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Circuit Breaker, CB Series, 50A, 2 Pole

  • Mfr # EGS2050FFG

  • Zoro # G014239998


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Number of Poles
2
Circuit Breaker Type
Molded Case Breakers
Width
3 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGS2050FFG
Zoro #
G014239998
UPC #
78668501885
Country of Origin
Dominican Republic

Dimensions

Width
3 in
Depth
4 in
Height
7 in
Frame Size
EG

Details

Item
Molded Case Circuit Breaker
Series
CB
Amps
50A
Number of Poles
2
Circuit Breaker Type
Molded Case Breakers
Trip Type
Fixed Thermal, Fixed Magnetic
AC Voltage Rating
600Y/347V AC
Instantaneous Trip
Fixed
Max. AIR Rating
35kA at 480V AC
Terminal Connection
Line/Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.