This item is Discontinued.

Eaton Molded Case Circuit Breaker, EG Series, 50A, 3 Pole, 347/600V AC, 85kA at 240V AC EGS3050FFG

Molded Case Circuit Breaker, EG Series, 50A, 3 Pole, 347/600V AC, 85kA at 240V AC (Discontinued)

  • Mfr # EGS3050FFG
  • Zoro # G3730347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EGS3050FFG
Zoro #
G3730347
UPC #
782114877166
Country of Origin
Dominican Republic

Dimensions

Frame Size
125A/EG
Width
3 in
Depth
2.99 in
Height
5.5 in
Min. Wire Size
14 AWG
Max. Wire Size
1/0 AWG

Details

Item
Molded Case Circuit Breaker
Series
EG
Amps
50A
Number of Poles
3
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
85kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Line/Load Lug
Phase Connection
ABC
DC Voltage Rating
250V DC
Standards
CSA Certified, IEC Rated, UL Listed
For Use With
Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse
Low Amp Trip Setting
15 A
High Amp Trip Setting
125 A
Interrupt Rating
35 kA at 480V AC
Frame Type
Complete Breaker
Min. Operating Temp.
-4 Degrees F
Max. Operating Temp.
158 Degrees F
Compliances
CE Marked
Frequency Rating
50/60 Hz
Product Name
Eaton Series G complete molded case circuit breaker
Certifications
UL Listed;IEC Rated;CSA Certified
Mounting
Free Standing

Description

Molded Case Circuit Breaker, 50 A Amps, AC Voltage Rating 347/600V AC, Max. AIR Rating 85kA at 240V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series EG, High Amp Trip Setting 125 A, Low Amp Trip Setting 15 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.