This item is Discontinued.

Eaton Molded Case Circuit Breaker, EG Series, 80A, 3 Pole, 347/600V AC, 35kA at 240V AC EGE3080FFG

Molded Case Circuit Breaker, EG Series, 80A, 3 Pole, 347/600V AC, 35kA at 240V AC (Discontinued)

  • Mfr # EGE3080FFG
  • Zoro # G3730487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EGE3080FFG
Zoro #
G3730487
UPC #
782114876800
Country of Origin
Dominican Republic

Dimensions

Frame Size
125A/EG
Width
3 in
Depth
2.99 in
Height
5.5 in
Max. Wire Size
1/0 AWG
Min. Wire Size
14 AWG

Details

Item
Molded Case Circuit Breaker
Series
EG
Amps
80A
Number of Poles
3
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
35kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Line/Load Lug
Phase Connection
ABC
DC Voltage Rating
250V DC
High Amp Trip Setting
125 A
Standards
CSA Certified, IEC Rated, UL Listed
Low Amp Trip Setting
15 A
For Use With
Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse
Frame Type
Complete Breaker
Interrupt Rating
18 kA at 600Y/347V AC
Max. Operating Temp.
158 Degrees F
Min. Operating Temp.
-4 Degrees F
Certifications
UL Listed;CSA Certified;IEC Rated
Compliances
CE Marked
Frequency Rating
50/60 Hz
Product Name
Eaton Series G complete molded case circuit breaker
Mounting
Free Standing

Description

Molded Case Circuit Breaker, 80 A Amps, AC Voltage Rating 347/600V AC, Max. AIR Rating 35kA at 240V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series EG, High Amp Trip Setting 125 A, Low Amp Trip Setting 15 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.