Zoro Homepage

Molded Case Circuit Breaker, EHD Series, 20A, 3 Pole, 480V AC

  • Mfr # EHD3020LS

  • Zoro # G007448765


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Series
EHD
Number of Poles
3
AC Voltage Rating
480V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHD3020LS
Zoro #
G007448765
UPC #
-
Country of Origin
Unknown

Details

Item
Molded Case Circuit Breaker
Series
EHD
Amps
20A
Number of Poles
3
AC Voltage Rating
480V AC
DC Voltage Rating
Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.