Molded Case Circuit Breaker, FD Series, 225A, 3 Pole, 600V AC, 65kA at 240/277V AC

  • Mfr # FD3225

  • Zoro # G3731257


product price:  $3,199.99
/ea
Free Shipping & Returns

Key Features

Series
FD
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD3225
Zoro #
G3731257
UPC #
786679015360
Country of Origin
Dominican Republic

Dimensions

Frame Size
225A/F
Width
4.13 in
Depth
3.38 in
Height
6 in
Min. Wire Size
14 AWG
Max. Wire Size
1/0 AWG

Details

Item
Molded Case Circuit Breaker
Series
FD
Amps
225A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
65kA at 240/277V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250V DC
Low Amp Trip Setting
15 A
For Use With
Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse
High Amp Trip Setting
225 A
Standards
CSA Certified, IEC Rated, UL Listed
Frame Type
Complete Breaker
Interrupt Rating
65 kA at 240V AC
Max. Operating Temp.
158 Degrees F
Min. Operating Temp.
-4 Degrees F
Frame
F
Certifications
UL Listed
Frequency Rating
50 to 60 Hz

Description

Molded Case Circuit Breaker, 225 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240/277V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series FD, High Amp Trip Setting 225 A, Low Amp Trip Setting 15 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.