Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Molded Case Circuit Breaker, POWERPACT B Series, 100A, 4 Pole, 347/600V AC, 25kA at 240V AC
- Mfr # BDL46100
- Zoro # G3982718
product price:Â
$
1,368.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT B
Amps
100 A
Number of Poles
4
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BDL46100
- Zoro #
- G3982718
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Molded Case Circuit Breaker
- Series
- POWERPACT B
- Amps
- 100 A
- Number of Poles
- 4
- AC Voltage Rating
- 347/600V AC
- Circuit Breaker Type
- Standard
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Surface Mount/DIN Rail
- Max. AIR Rating
- 25kA at 240V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Lugs
- DC Voltage Rating
- 250V DC
- Curve Type
- B
- Standards
- UL, IEC, CCC, EAC, CSA, NOM, CE, NEMA
- Features
- Mercury Free; PVC Free
- Interrupt Rating
- 25 kA at 208Y/120/220/240V AC, 14 kA at 500/525V AC, 18 kA at 380/415/440/480/277/600Y/347V AC, 10 kA at 250V DC
- Color
- Gray
- Application
- HACR rated Applications; Distribution
Dimensions
- Frame Size
- 125A/B
- Width
- 4-1/4 in
- Depth
- 3-1/2 in
- Height
- 5.39 in
- Max. Wire Size
- 2/0 AWG (Cu/Al) Fine, 3/0 AWG (Cu/Al) Rigid
- Min. Wire Size
- 6 AWG (Cu/Al) Fine, 14 AWG (Cu/Al) Rigid
Description
PowerPact B Circuit Breaker,100A,4P,6
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.