Molded Case Circuit Breaker, HJD Series, 250A, 3 Pole, 600V AC, 100kA at 240V AC

  • Mfr # HJD3250

  • Zoro # G3730889


product price:  $6,814.99
/ea
Free Shipping & Returns

Key Features

Series
HJD
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJD3250
Zoro #
G3730889
UPC #
786679319246
Country of Origin
Dominican Republic

Dimensions

Frame Size
250A/J
Width
4.13 in
Depth
4.06 in
Height
4.06 in
Max. Wire Size
350 MCM
Min. Wire Size
4 AWG

Details

Item
Molded Case Circuit Breaker
Series
HJD
Amps
250A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
100kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250V DC
For Use With
Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse
Low Amp Trip Setting
70 A
Standards
CSA Certified, IEC Rated, UL Listed
High Amp Trip Setting
250 A
Interrupt Rating
65 kA at 480V AC
Frame Type
Complete Breaker
Min. Operating Temp.
-4 Degrees F
Max. Operating Temp.
158 Degrees F
Frequency Rating
50 to 60 Hz
Frame
J
Terminal Material
Aluminum
Certifications
UL Listed

Description

Molded Case Circuit Breaker, 250 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 100kA at 240V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series HJD, High Amp Trip Setting 250 A, Low Amp Trip Setting 70 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.