Molded Case Circuit Breaker, HMCP Series, 50A, 3 Pole, 600V AC, 65kA at 600V AC

  • Mfr # HMCPS050K2C

  • Zoro # G3730715


product price:  $1,300.99
/ea
Free Shipping & Returns

Key Features

Series
HMCP
Amps
50A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMCPS050K2C
Zoro #
G3730715
UPC #
786679232644
Country of Origin
Dominican Republic

Dimensions

Frame Size
250A/J
Width
5 in
Depth
8 in
Height
5 in
Min. Wire Size
14 AWG
Max. Wire Size
1/0 AWG

Details

Item
Molded Case Circuit Breaker
Series
HMCP
Amps
50A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
65kA at 600V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250V DC
Standards
CSA Certified, IEC Rated, UL Listed
For Use With
Motor Starters Equipped with Electronic Overload Relays
High Amp Trip Setting
42.1 A
Low Amp Trip Setting
11.2 A
Max. Operating Temp.
158 Degrees F
Min. Operating Temp.
-4 Degrees F
Certifications
UL Listed;CSA Certified
Magnetic Trip Range
50-500 A
Terminal Material
Non-aluminum

Description

Molded Case Circuit Breaker, 50 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 600V AC, For Use With Motor Starters Equipped with Electronic Overload Relays, Series HMCP, High Amp Trip Setting 42.1 A, Low Amp Trip Setting 11.2 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 250A/J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.