Shop EATON

Molded Case Circuit Breaker, HMCP Series, 600A, 3 Pole, 600V AC, 65kA at 600V AC

  • Mfr # HMCPL600M6G
  • Zoro # G3730240

product price: 
$
7,557.99
/ea
Free Shipping & Returns

Key Features

Series
HMCP
Amps
600A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HMCPL600M6G
Zoro #
G3730240
UPC #
782116366095
Country of Origin
Dominican Republic

Dimensions

Frame Size
400A/LG
Width
7.75 in
Depth
15.75 in
Height
7.13 in
Min. Wire Size
500 MCM
Max. Wire Size
750 MCM

Details

Item
Molded Case Circuit Breaker
Series
HMCP
Amps
600A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
Three
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
65kA at 600V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Phase Connection
ABC
DC Voltage Rating
250V DC
High Amp Trip Setting
6,000 A
Low Amp Trip Setting
3,000 A
Standards
CSA Certified, IEC Rated, UL Listed
For Use With
Eaton Motor Starters, Rockwell Motor Starters
Max. Operating Temp.
158 Degrees F
Min. Operating Temp.
-4 Degrees F
Magnetic Trip Range
3000-6000 A
Certifications
CSA Certified;UL Listed
Compatible Product Type
Eaton Motor Starters, Rockwell Motor Starters

Description

Molded Case Circuit Breaker, 600 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 600V AC, For Use With Eaton Motor Starters, Rockwell Motor Starters, Series HMCP, High Amp Trip Setting 6,000 A, Low Amp Trip Setting 3,000 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 400A/LG, Circuit Breaker Mounting Style Free Standing, Height 7.13 in, Width 7.75 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.