Molded Case Circuit Breaker, LG Series, 500A, 3 Pole, 600V AC, 100kA at 480V AC

  • Mfr # LGH3500FAG

  • Zoro # G3730006


product price:  $9,421.99
/ea
Free Shipping & Returns

Key Features

Series
LG
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGH3500FAG
Zoro #
G3730006
UPC #
782116142774
Country of Origin
United States

Dimensions

Frame Size
400A/LG
Width
5.48 in
Depth
4.09 in
Height
5.48 in
Max. Wire Size
750 MCM
Min. Wire Size
500 MCM

Details

Item
Molded Case Circuit Breaker
Series
LG
Amps
500A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
100kA at 480V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250V DC
Standards
CSA Certified, IEC Rated, UL Listed
For Use With
Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse
Low Amp Trip Setting
100 A
High Amp Trip Setting
400 A
Frame Type
Complete Breaker
Interrupt Rating
35 kA at 600V AC
Min. Operating Temp.
-4 Degrees F
Max. Operating Temp.
158 Degrees F
Certifications
UL Listed;CSA Certified;IEC Rated
Compliances
CE Marked

Description

Molded Case Circuit Breaker, 500 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 100kA at 480V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series LG, High Amp Trip Setting 400 A, Low Amp Trip Setting 100 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.