Molded Case Circuit Breaker, PDG Series, 35A, 3 Pole, 600V AC, 25kA at 480V AC, A Curve

  • Mfr # PDG13F0035TFFJ

  • Zoro # G100901884


product price:  $467.99
/ea
Free Shipping & Returns

Key Features

Series
PDG
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PDG13F0035TFFJ
Zoro #
G100901884
UPC #
786679215227
Country of Origin
Dominican Republic

Dimensions

Frame Size
125A/Frame 1
Width
3 in
Depth
2.99 in
Height
5-1/2 in
Max. Wire Size
3/0 AWG
Min. Wire Size
14 AWG

Details

Item
Molded Case Circuit Breaker
Series
PDG
Amps
35A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Max. AIR Rating
25kA at 480V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
Not Rated
Curve Type
A
Interrupt Rating
25 kA at 480V AC, 25 kA at 480V
Standards
CCC, CSA, IEC 60947-2, RoHS, UL 489
Frame Type
Complete Breaker
Min. Operating Temp.
-4 Degrees F
Certifications
UL 489;CSA;IEC 60947-2;CCC Marked
Frame
1
Class
Class A

Description

Circuit Breaker, 35 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/Frame 1, Height 5.5 in, Width 3 in, Depth 2.99 in, Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.