Zoro Homepage

Molded Case Circuit Breakers

  • Mfr # PDG23M0003MRAJ

  • Zoro # G322579588


product price: $919.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDG23M0003MRAJ
Zoro #
G322579588
UPC #
786689318642
Country of Origin
Dominican Republic

Description

Molded Case Circuit Breaker, 3 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 480V AC, For Use With Motor Starters, High Amp Trip Setting 3 A, Low Amp Trip Setting 3 A, Circuit Breaker Type Motor Circuit Protector, Number of Poles 3, Terminal Connection Load Side Lug, Phase Three, Instantaneous Trip Instantaneous, Phase Connection ABC, Frame Size 2, Height 5.7 in, Width 6.3 in, Depth 8 in, Max. Operating Temp. 158 Degrees F, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.