
Motor Circuit Protector MCPs EA
Mfr # GD3015D
Zoro # G916113648
product price: $164.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
480V AC
Standards
UL Listed
Terminal Connection
Line/Load Ring
DC Voltage Rating
125/250V DC
Series
Series C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GD3015D
Zoro #
G916113648
UPC #
78211346728
Country of Origin
United States
Dimensions
Frame Size
G
Width
3 in
Height
4.88 in
Depth
2.63 in
Details
Item
Molded Case Circuit Breaker
AC Voltage Rating
480V AC
Number of Poles
3
Standards
UL Listed
Terminal Connection
Line/Load Ring
DC Voltage Rating
125/250V DC
Series
Series C
Amps
15A
Trip Type
Fixed Thermal, Fixed Magnetic
Interrupt Rating
65 kAIC at 240V AC, 22 kAIC at 480V AC
Circuit Breaker Type
Molded Case
Instantaneous Trip
Fixed
Max. AIR Rating
14kA at 480V AC
Description
480 VAC 50/60 Hz, 250 VDC, 15 A, 22/10 kA, 3-Pole, Steel Pressure Screw Line and Load Terminal, GD Frame, Thermal Magnetic, Molded Case, Non-Interchangeable Trip Circuit Breaker with Binding Head Screw and ClA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.