Motor Circuit Protector MCPs HMCPE 3P 3A 480V 50/60Hz J-K Frame EA

  • Mfr # HMCPE003A0C

  • Zoro # G516113635


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Width
3 in
Circuit Breaker Type
Motor Circuit Protector
Depth
6.5 in
Terminal Connection
Line/Load
Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMCPE003A0C
Zoro #
G516113635
UPC #
78667911363
Country of Origin
Dominican Republic

Dimensions

Width
3 in
Depth
6.5 in
Height
5.5 in
Frame Size
J-K

Details

Item
Molded Case Circuit Breaker
Circuit Breaker Type
Motor Circuit Protector
Terminal Connection
Line/Load
Series
Series G
Trip Type
Magnetic
DC Voltage Rating
250V DC
AC Voltage Rating
480V
Number of Poles
3
Amps
3A
Instantaneous Trip
Adjustable

Description

480 VAC, 600 Star/347 VAC, 250 VDC, 3 A, 9 to 33 A Trip, 0.69 to 2.8 A FLA, 3-Pole, NEMA 0, Non-Aluminum Line and Load Terminal, EG Frame, Magnetic, Molded Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.