Zoro Homepage

Motor Controllers Illuminated 120V 1NO Green

  • Mfr # C22-DL-XG-K10-120

  • Zoro # G016313313


product price: $17.99
/ea

Key Features

Standards
EN 60947, IEC 60947, CSA Certified, UL Listed, DIN VDE 0600
Coil Volts
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22-DL-XG-K10-120
Zoro #
G016313313
UPC #
1508129508
Country of Origin
Germany

Details

Standards
EN 60947, IEC 60947, CSA Certified, UL Listed, DIN VDE 0600
Coil Volts
120 V
Item
Compact pushbutton

Description

22.5 MM, 120 VAC, 1NO, NEMA 4X/13, IP67/69K, Green LED, Buttonless, Silver Titanium Bezel, Momentary, Flush, Flat, Round, Illuminated Pushbutton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.