Motor Drive Sealing
Mfr # DXG-CBL-PCCABLE
Zoro # G512846339
product price: $490.99
/ea
Free Shipping & Returns
Key Features
Cable Type
USB to RJ45 Cable
Compatible with Manufacturer Part Number
Overall Depth
6 1/2 in
Overall Height
2 3/16 in
Overall Width
5 5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DXG-CBL-PCCABLE
Zoro #
G512846339
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
6 1/2 in
Overall Height
2 3/16 in
Overall Width
5 5/16 in
Details
Item
PowerXL Cable
Cable Type
USB to RJ45 Cable
Compatible with Manufacturer Part Number
For Use With
AC Drives
Description
PowerXL Cable, For Use With AC Drives, Overall Height 2 3/16 in, Overall Width 5 5/16 in, Overall Depth 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.