Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Drive Sealing

  • Mfr # DXM-ACC-FR2N1KIT

  • Zoro # G912846281


product price: $123.99
/ea
Free Shipping & Returns

Key Features

For Use With
Frame Size 2
Overall Width
3.97 in
Compatible with Manufacturer Part Number
DM1-111D6EB-S20S, DM1-113D0EB-S20S, DM1-116D9EB-S20S, DM1-12011EB-S20S, DM1-12017EB-S20S, DM1-123D0EB-S20S, DM1-32011EB-S20S, DM1-32017EB-S20S, DM1-34012EB-S20S, DM1-34016EB-S20S, DM1-347D6EB-S20S, DM1-35013EB-S20S
NEMA Rating
NEMA 1
IP Enclosure Rating
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DXM-ACC-FR2N1KIT
Zoro #
G912846281
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Overall Width
3.97 in
Overall Length
4.4 in
Overall Depth
4.4 in

Details

Item
NEMA 1 Kit
For Use With
Frame Size 2
Compatible with Manufacturer Part Number
DM1-111D6EB-S20S, DM1-113D0EB-S20S, DM1-116D9EB-S20S, DM1-12011EB-S20S, DM1-12017EB-S20S, DM1-123D0EB-S20S, DM1-32011EB-S20S, DM1-32017EB-S20S, DM1-34012EB-S20S, DM1-34016EB-S20S, DM1-347D6EB-S20S, DM1-35013EB-S20S
NEMA Rating
NEMA 1
IP Enclosure Rating
20

Description

NEMA 1 Kit, For Use with Series DM1, Compatible with Manufacturer Part Number DM1-111D6EB-S20S, DM1-113D0EB-S20S, DM1-116D9EB-S20S, DM1-12011EB-S20S, DM1-12017EB-S20S, DM1-123D0EB-S20S, DM1-32011EB-S20S, DM1-32017EB-S20S, DM1-34012EB-S20S, DM1-34016EB-S20S, DM1-347D6EB-S20S, DM1-35013EB-S20S, For Use With Grainger Item Number 809PJ7, 809PJ8, 809PK0, 809PK1, 809PK2, 809PK4, 809PK7, 809PK8, 809PL6, 809PL7, 809PM5, 809PM9, For Use With Frame Size 2, NEMA Rating NEMA 1, IP Enclosure Rating 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.