Motor H Series with 4-Bolt Flange, 2.2 CID, SAE 10 Ports, 1 Keyed Shaft, 1800 PSI

  • Mfr # 254269

  • Zoro # G2514929


product price:  $502.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
1021
Continuous Torque
497
Pressure Rating
1800
Weight
11.2 lbs.
Displacement (Cu. In./Rev.)
2.2 in.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
254269
Zoro #
G2514929
UPC #
-
Country of Origin
United States

Details

Max. RPM
1021
Continuous Torque
497
Pressure Rating
1800
Weight
11.2 lbs.
Displacement (Cu. In./Rev.)
2.2 in.

Description

Designed for medium duty applications, these motors use industry-proven spool valve technology combined with stateof-the-art gerotors. In addition, a wide variety of mounting flanges, shafts, Ports and valving options provide design flexibility. Direction of shaft rotation and shaft speed can be controlled easily and smoothly throughout the speed range of the motor, and equipment can be driven direct, eliminating costly mechanical components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.