Motor Insight Overload and Monitoring Relay
- Mfr # C441BB
- Zoro # G422797318
product price:Â
$
493.99
/ea
Free Shipping & Returns
Key Features
Current Range
5-90 A
Maximum Voltage Rating
240V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C441BB
- Zoro #
- G422797318
- UPC #
- 78668932198
- Country of Origin
- United States
Details
- Current Range
- 5-90 A
- Maximum Voltage Rating
- 240V
- Item
- Motor Protection Relay
Description
MOTOR INSIGHT SS OVLD 5-90A 240V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.