Mounting Base, Black, 110V AC, 120V AC, 230V AC, 240V AC, 24V AC/DC, 1 9/16 in Dia., Base

  • Mfr # SL4-PII-EMH

  • Zoro # G6717742


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
3 15/64 in
Housing Material
Polycarbonate
Standards
CE, CSA Certified, IEC/EN 60947, UL Listed
Overall Diameter
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL4-PII-EMH
Zoro #
G6717742
UPC #
-
Country of Origin
Germany

Dimensions

Height
3 15/64 in
Overall Diameter
1 9/16 in
Width
2 23/32 in
Diameter
45 mm
Length
2 23/32 in
Overall Width
2 3/4 in
Overall Height
3 1/4 in
Overall Length
2 3/4 in

Details

Item
Mounting Base
Color
Black
Housing Material
Polycarbonate
Standards
CE, CSA Certified, IEC/EN 60947, UL Listed
Voltage
110V AC, 120V AC, 230V AC, 240V AC, 24V AC/DC
Rating
IP66, NEMA 4X
Includes
Fixing Holes Push-In
For Use With
SL4 Tower Lights
Tower Light Series
SL4
Body Color
Black
Operating Temp.
-22 Degrees to 140 Degrees F
Mounting
Base
NEMA Rating
NEMA 4X
Connection Type
Spring-Loaded Terminal
Product Type
Tower Light Base
Tower Light Mounting Style
Base
IP Rating
IP66
Housing Color
Black
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Compatible Series
SL4
Operating Voltage
110V AC, 120V AC, 230V AC, 240V AC, 24V AC/DC

Description

Tower Light Mounting Style Base, Tower Light Series SL4, Body Color Black, For Use With SL4 Tower Lights, Housing Material Polycarbonate, Length 2 23/32 in, Width 2 23/32 in, Height 3 15/64 in, Diameter 45 mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating IP66, NEMA 4X, Standards CE, CSA Certified, IEC/EN 60947, UL Listed, Includes Fixing Holes Push-In, Mounting Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.