Mounting Base, Black, 110V AC, 120V AC, 230V AC, 240V AC, 24V AC/DC, 2 3/4 in Dia., Base

  • Mfr # SL7-CB-FW

  • Zoro # G7183224


product price:  $115.16
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
5 7/32 in
Housing Material
Polycarbonate
Standards
CSA Certified, CSA Class No. NKCR7, CSA Standard C22.2 No. 14-10, CSA Standard C22.2 No. 94-91, cULus Listed, IEC Rated, UL 508, UL Listed, UL Listed File E29184
Overall Diameter
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL7-CB-FW
Zoro #
G7183224
UPC #
015081679540
Country of Origin
Germany

Dimensions

Height
5 7/32 in
Overall Diameter
2 3/4 in
Length
3 1/2 in
Diameter
90 mm
Width
3 5/16 in
Overall Width
4 in
Overall Height
5 in

Details

Item
Mounting Base
Color
Black
Housing Material
Polycarbonate
Standards
CSA Certified, CSA Class No. NKCR7, CSA Standard C22.2 No. 14-10, CSA Standard C22.2 No. 94-91, cULus Listed, IEC Rated, UL 508, UL Listed, UL Listed File E29184
Voltage
110V AC, 120V AC, 230V AC, 240V AC, 24V AC/DC
Body Color
Black
Includes
Cover
Operating Temp.
-22 Degrees to 140 Degrees F
For Use With
SL7 Tower Lights
Rating
IP66, NEMA 4X
Mounting
Base
NEMA Rating
NEMA 13, NEMA 4, NEMA 4X
Connection Type
Spring-Loaded Terminal
Product Type
Tower Light Base
Tower Light Mounting Style
Base
Compatible Series
SL7
IP Rating
IP66
Operating Temperature - Minimum
-22 Degrees F
Housing Color
Black
Mounting Mechanism
Bracket
Operating Temperature - Maximum
140 Degrees F
Operating Voltage
110V AC, 120V AC, 230V AC, 240V AC, 24V AC/DC
Lens Material
Polycarbonate

Description

Tower Light Mounting Style Base, Body Color Black, For Use With SL7 Tower Lights, Housing Material Polycarbonate, Length 3 1/2 in, Width 3 5/16 in, Height 5 7/32 in, Diameter 90 mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating IP66, NEMA 4X, Standards CSA Certified, CSA Class No. NKCR7, CSA Standard C22.2 No. 14-10, CSA Standard C22.2 No. 94-91, cULus Listed, IEC Rated, UL 508, UL Listed, UL Listed File E29184, Includes Cover, Mounting Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.