Shop All Strobe and Flashing Lights
Eaton
Mounting Base, Black, SL7 Tower Lights
Mfr # SL7-CB-100
Zoro # G6706497
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 6 47/64 in
- Housing Material Polycarbonate
- Standards IEC/EN 60947, UL, CSA, CE
- Includes 100mm Aluminum Tube Base Unit, Plastic Feet
Product Information
- Brand Eaton
- MFR # SL7-CB-100
- Zoro # G6706497
- UPC # 015081677737
- Country of Origin Germany
- Category Strobe and Flashing Lights
Dimensions
Height | 6 47/64 in |
Width | 2 1/8 in |
Diameter | 55 mm |
Length | 2 1/8 in |
Details
Description
Tower Light Mounting Style Base, Body Color Black, For Use With SL7 Tower Lights, Housing Material Polycarbonate, Length 2 1/8 in, Width 2 1/8 in, Height 6 47/64 in, Diameter 55 mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating IP66, NEMA 4X, Standards IEC/EN 60947, UL, CSA, CE, Includes 100mm Aluminum Tube Base Unit, Plastic Feet, Mounting Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Sign, No Park Unauthorized Vehicle Tow, HD, HW-43HDR (HW-43HDR)
- MONTOUR LINE Post&Rope Stanchion SignFrame 8.5x11V Pol. StEXIT SALIDA (HDSF-8511-V-PS-PR-EXITDBL)
- CONDOR Flammable Safety Cabinet, 120 gal. (1120M-50-CONDOR)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMT000 M 100)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-250)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-100)
- EATON Tower Light, 40mm, Steady, Rd, Gr (SL4-100-L-RG-24LED)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-EMH)
- FLAREALERT LED Road Flare Kit, 1 Watt, Green (B8GBP2ONLY)
- RAILHEAD GEAR Red Led Vehicle Strobe (M490-LED R)
- FEDERAL SIGNAL Wall Mount, Black, 10-13/32in.Wx4-7/64in.H (WMXC-SB)
- Eaton Safety Alarms and Warnings