Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mushroom Head Push Button, Screw Clamp

  • Mfr # M22-DRP-S

  • Zoro # G913325723


product price: $48.19
/ea

Key Features

Action
Maintained
Head Material
Advanced Polymer
Product Type
Push Button Operators
Push Button Style
Mushroom Head
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DRP-S
Zoro #
G913325723
UPC #
786685282701
Country of Origin
Germany

Dimensions

Overall Width
3 in
Overall Depth
1.5 in
Overall Height
2 in
Mushroom Head Diameter
35 mm
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
22 mm

Details

Item
Mushroom Head Push Button
Action
Maintained
Head Material
Advanced Polymer
Product Type
Push Button Operators
Push Button Style
Mushroom Head
Features
Maintained Pushbuttons can be Converted in the Field to Momentary Operation By Switching the Locking Ring, Which is Accessible Through the Side of the Operator Body
Operating Temperature - Minimum
-13 Degrees F
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
13, 4X
Number of Operators
1
Mechanical Operating Durability
1.00 x 10^6
Resistance Properties
Corrosion Resistant
Terminal Connection
Screw Clamp
Operating Temperature - Maximum
158 Degrees F
Series
M22
Bezel Material
Nylon
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Head Color
Black
IP Rating
IP67, IP69K
DC Contact Rating
3 A @ 24 V
Operator Material
Plastic
AC Contact Rating
6 A @ 240 V
Number of Indicator Lights
0

Description

Mushroom Head Push Button, Maintained, Head Material Advanced Polymer, Bezel Material Nylon, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Features Maintained Pushbuttons can be Converted in the Field to Momentary Operation By Switching the Locking Ring, Which is Accessible Through the Side of the Operator Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.