Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mushroom Head Push Button, Screw Clamp

  • Mfr # M22-PV-GB99

  • Zoro # G513326366


product price: $29.29
/ea

Key Features

Action
Maintained
Head Material
Advanced Polymer
NEMA Enclosure Rating
13, 4X
IP Rating
IP67, IP69K
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-PV-GB99
Zoro #
G513326366
UPC #
786685449456
Country of Origin
United States

Dimensions

Overall Depth
2 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
22 mm
Overall Height
1 in
Mushroom Head Diameter
35 mm

Details

Item
Mushroom Head Push Button
Action
Maintained
Head Material
Advanced Polymer
NEMA Enclosure Rating
13, 4X
IP Rating
IP67, IP69K
Head Color
Red
Operating Temperature - Minimum
-13 Degrees F
Features
Direct Opening Action Normally Closed Contacts, Field Convertibility of Operator Status for Pushbuttons and Selector Switches Helps Distributors and Customers Reduce Inventory and Increase Functionality, High Mechanical and Electrical Life Allows for Use in Tough and Challenging Applications, Laser Engraved Pushbuttons, Lenses and Enclosures, Modular Construction Makes Assembly Fast and Simplifies Stocking of Components and Complete Devices, Notched Hole Mounting with Anti-Rotation Tab and Central Nut Mounting on each Operator, Snap-lock Contact Blocks and Light Units for Front or Base Mounting
Resistance Properties
Corrosion Resistant
Operating Temperature - Maximum
158 Degrees F
Number of Operators
1
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Bezel Material
Nylon
Mechanical Operating Durability
1.00 x 10^5
Product Type
Emergency Stop Push Buttons
Legend
Emergency Stop
Operator Illumination
Non-Illuminated
Series
M22
Terminal Connection
Screw Clamp
Maintained Action Release
Push/Pull
DC Contact Rating
3 A @ 24 V
Operator Material
Plastic
Legend Color
White
AC Contact Rating
6 A @ 240 V
Push Button Style
Mushroom Head
Legend Background Color
Red
Number of Indicator Lights
0

Description

Mushroom Head Push Button, Maintained, Head Material Advanced Polymer, Bezel Material Nylon, IP Rating IP67, IP69K, Legend Emergency Stop, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.