Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mushroom Head Push Button, Screw Clamp

  • Mfr # M22-PVL

  • Zoro # G813326295


product price: $65.49
/ea

Key Features

Action
Maintained
Head Material
Advanced Polymer
Series
M22
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Product Type
Emergency Stop Push Buttons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-PVL
Zoro #
G813326295
UPC #
786685271620
Country of Origin
Germany

Dimensions

Overall Height
1.89 in
Overall Width
1.5 in
Overall Depth
2.5 in
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
1 yr
Mushroom Head Diameter
35 mm

Details

Item
Mushroom Head Push Button
Action
Maintained
Head Material
Advanced Polymer
Series
M22
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Product Type
Emergency Stop Push Buttons
Terminal Connection
Screw Clamp
NEMA Enclosure Rating
13, 4X
Head Color
Red
Mechanical Operating Durability
1.00 x 10^5
Number of Operators
1
Operating Temperature - Minimum
-13 Degrees F
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
IP Rating
IP67, IP69K
Features
Includes Contact Block Mounting Adapter
Operating Temperature - Maximum
158 Degrees F
Bezel Material
Nylon
Resistance Properties
Corrosion Resistant
Operator Material
Plastic
DC Contact Rating
3 A @ 24 V
Number of Indicator Lights
1
AC Contact Rating
6 A @ 240 V
Push Button Style
Mushroom Head

Description

Mushroom Head Push Button, Maintained, Head Material Advanced Polymer, Bezel Material Nylon, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Features Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.