Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mushroom Head Push Button, Screw Clamp

  • Mfr # M22-PVL45P

  • Zoro # G513326328


product price: $73.19
/ea

Key Features

Action
Maintained
Head Material
Advanced Polymer
Bezel Material
Nylon
Operating Temperature - Maximum
158 Degrees F
Maintained Action Release
Push/Pull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-PVL45P
Zoro #
G513326328
UPC #
786685610412
Country of Origin
Germany

Dimensions

Overall Height
2.5 in
Panel Cutout Diameter
45 mm
Manufacturer Warranty Length
1 yr
Overall Width
2.75 in
Overall Depth
3 in
Mushroom Head Diameter
45 mm

Details

Item
Mushroom Head Push Button
Action
Maintained
Head Material
Advanced Polymer
Bezel Material
Nylon
Operating Temperature - Maximum
158 Degrees F
Maintained Action Release
Push/Pull
Operating Temperature - Minimum
-13 Degrees F
IP Rating
IP67, IP69K
Standards
CE, CSA, UL Listed
Series
M30
Number of Operators
1
Resistance Properties
Corrosion Resistant
Lamp Module Type
No Lamp Module Included
Operator Illumination
Illuminated
Mechanical Operating Durability
1.00 x 10^5
Product Type
Push Button Operators
NEMA Enclosure Rating
13, 4X
Terminal Connection
Screw Clamp
Features
Direct Opening Action Normally Closed Contacts, Field Convertibility of Operator Status for Pushbuttons and Selector Switches Helps Distributors and Customers Reduce Inventory and Increase Functionality, High Mechanical and Electrical Life Allows for Use in Tough and Challenging Applications, Laser Engraved Pushbuttons, Lenses and Enclosures, Modular Construction Makes Assembly Fast and Simplifies Stocking of Components and Complete Devices, Notched Hole Mounting with Anti-Rotation Tab and Central Nut Mounting on each Operator, Snap-lock Contact Blocks and Light Units for Front or Base Mounting
AC Contact Rating
6 A @ 240 V
Head Color
Red
Operator Material
Plastic
Number of Indicator Lights
1
DC Contact Rating
3 A @ 24 V
Push Button Style
Mushroom Head

Description

Mushroom Head Push Button, Maintained, Head Material Advanced Polymer, Bezel Material Nylon, IP Rating IP67, IP69K, Legend Not Applicable, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.