Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA and IEC Contactors

  • Mfr # CE55BNS3T3B

  • Zoro # G916150278


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Reversing Capability
Reversing
Coil Voltage
24V AC
Series
CE55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE55BNS3T3B
Zoro #
G916150278
UPC #
782113814162
Country of Origin
France

Details

Item
Definite Purpose Contactor
Number of Poles
3
Reversing Capability
Reversing
Coil Voltage
24V AC
Series
CE55

Description

EATON XT IEC CONTACTOR, 10A, 24 VAC, 50-60 HZ, 10A, FRAME B, 45 MM, 50-60 HZ, TH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.