NEMA Combination Starter, 90 A

  • Mfr # ECN2234AAG-R63/E
  • Zoro # G925073810
product price: 
$
8,174.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection Type
Screw Terminals
Overload Protection Type
Electronic
Resistance Properties
Impact Resistant, Temperature Resistant
NEMA Enclosure Rating
4X
Maximum Voltage Rating
600V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2234AAG-R63/E
Zoro #
G925073810
UPC #
786676029599
Country of Origin
Mexico
Terminal Connection Type
Screw Terminals
Overload Protection Type
Electronic
Resistance Properties
Impact Resistant, Temperature Resistant
NEMA Enclosure Rating
4X
Maximum Voltage Rating
600V AC
Operator
None
Frequency
50/60 Hz
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Maximum Overload Relay Current Setting
100 A
Phase
Three
Horsepower @ Three Phase - 240V AC
25 hp
NEMA Enclosure Material
304 Stainless Steel
Includes Pilot Light
No
Number of Auxillary Contacts
2
Current AC
90 A
Short Circuit Protection
Circuit Breaker
Horsepower @ Three Phase - 600V AC
50 hp
Includes Auxiliary Contacts
Yes
Includes Control Transformer
No
Item
NEMA Combination Starter
Coil Voltage
110/120V AC
Number of Terminals
3
Starter Style
NEMA
Horsepower @ Single Phase - 240V AC
15 hp
Number of Poles
3
Series
Freedom
Mounting Postion
Horizontal, Vertical
Auxiliary Contact Form
1NO/1NC
Horsepower @ Three Phase - 208V AC
25 hp
Includes
Circuit Breaker
Reversing Capability
Non-Reversing
Minimum Overload Relay Current Setting
20 A
IP Rating
IP20
Horsepower @ Three Phase - 480V AC
50 hp
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Mounting Style
Through Panel

Dimensions

Overall Width
20.5 in
NEMA Size
3
Overall Height
8.44 in
Overall Depth
32.36 in

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 90 A, Horsepower @ Three Phase - 600V AC 50 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 4X, NEMA Size 3, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 25 hp, Control Transformer Voltage Not Applicable

Restrictions

Hazardous material

Ratings & reviews