Shop EATON

NEMA Combination Starter, 90 A

  • Mfr # ECN5532CAG-R63/E
  • Zoro # G325073885

product price: 
$
3,182.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
3
Horsepower @ Three Phase - 240V AC
25 hp
Current AC
90 A
Horsepower @ Three Phase - 480V AC
50 hp
Auxiliary Contact Form
1NO/1NC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN5532CAG-R63/E
Zoro #
G325073885
UPC #
786685456195
Country of Origin
Mexico
Horsepower @ Three Phase - 240V AC
25 hp
Current AC
90 A
Horsepower @ Three Phase - 480V AC
50 hp
Auxiliary Contact Form
1NO/1NC
Short Circuit Protection
Non-Fusible Disconnect
Frequency
50/60 Hz
Standards
ABS Type Approved, C-UL, CSA Certified, OSHPD Certified OSP-0015-10, UL Listed
Horsepower @ Single Phase - 240V AC
15 hp
Starter Style
NEMA
Item
NEMA Combination Starter
Horsepower @ Three Phase - 600V AC
50 hp
Number of Auxillary Contacts
2
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Terminal Connection Type
Screw Terminals
NEMA Enclosure Material
Steel
Maximum Overload Relay Current Setting
100 A
Reversing Capability
Non-Reversing
NEMA Enclosure Rating
3R
Maximum Voltage Rating
600V AC
Number of Poles
3
Phase
Three
Resistance Properties
Weather Resistant
Series
Freedom
Horsepower @ Three Phase - 208V AC
25 hp
Includes Control Transformer
No
Minimum Overload Relay Current Setting
20 A
Overload Protection Type
Electronic
Operator
Push Button, Selector Switch
Coil Voltage
440/460V AC
Includes Pilot Light
No

Dimensions

NEMA Size
3
Overall Height
38.4 in
Overall Depth
8.47 in
Overall Width
18.86 in

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 90 A, Horsepower @ Three Phase - 600V AC 50 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 3, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Non-Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 25 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.