Shop EATON

NEMA Combination Starter, 45 A

  • Mfr # ECN5522BAF-R63/D
  • Zoro # G825073873

product price: 
$
2,466.99
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Rating
3R
Short Circuit Protection
Non-Fusible Disconnect
Horsepower @ Single Phase - 120V AC
3 hp
Operator
Push Button, Selector Switch
Overload Protection Type
Electronic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN5522BAF-R63/D
Zoro #
G825073873
UPC #
786685456126
Country of Origin
Mexico
NEMA Enclosure Rating
3R
Item
NEMA Combination Starter
Short Circuit Protection
Non-Fusible Disconnect
Horsepower @ Single Phase - 120V AC
3 hp
Operator
Push Button, Selector Switch
Overload Protection Type
Electronic
Current AC
45 A
Starter Style
NEMA
Terminal Connection Type
Screw Terminals
Horsepower @ Three Phase - 208V AC
10 hp
Horsepower @ Three Phase - 480V AC
25 hp
Number of Poles
3
Auxiliary Contact Form
1NO/1NC
Includes Control Transformer
No
Resistance Properties
Weather Resistant
Maximum Voltage Rating
600V AC
Coil Voltage
220/240V AC
Maximum Overload Relay Current Setting
45 A
Series
Freedom
Horsepower @ Three Phase - 600V AC
25 hp
Phase
Three
Minimum Overload Relay Current Setting
9 A
NEMA Enclosure Material
Steel
Horsepower @ Three Phase - 240V AC
15 hp
Horsepower @ Single Phase - 240V AC
5 hp
Frequency
50/60 Hz
Number of Auxillary Contacts
2
Reversing Capability
Non-Reversing
Includes Auxiliary Contacts
Yes
Includes Pilot Light
No
Standards
ABS Type Approved, C-UL, CSA Certified, OSHPD Certified OSP-0015-10, UL Listed

Dimensions

Overall Height
38.4 in
Overall Width
18.86 in
NEMA Size
2
Overall Depth
8.47 in

Description

NEMA Combination Starter, Coil Voltage 220/240V AC, Current AC 45 A, Horsepower @ Three Phase - 600V AC 25 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 2, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Non-Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 10 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.