Shop EATON

NEMA Combination Starter

  • Mfr # ECN5442AAJ-R63/F

  • Zoro # G923744408


product price:  $5,845.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
48.4 in
Overload Protection Type
Electronic
NEMA Enclosure Rating
3R
Series
Freedom
Overall Width
21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECN5442AAJ-R63/F
Zoro #
G923744408
UPC #
786685623269
Country of Origin
Mexico

Dimensions

Overall Depth
48.4 in
Overall Width
21 in
NEMA Size
4
Overall Height
8.97 in

Details

Item
NEMA Combination Starter
Overload Protection Type
Electronic
NEMA Enclosure Rating
3R
Series
Freedom
For Fuse Class
Class R
Phase
Three
Short Circuit Protection
Fusible Disconnect
Coil Voltage
110/120V AC
Frequency
50/60 Hz
Maximum Overload Relay Current Setting
140 A
Starter Style
NEMA
Standards
ABS Type Approved, C-UL, CSA Certified, OSHPD Certified OSP-0015-10, UL Listed
Resistance Properties
Weather Resistant
Minimum Overload Relay Current Setting
28 A
NEMA Enclosure Material
Steel
Horsepower @ Three Phase - 480V AC
100 hp
Number of Poles
3
Horsepower @ Three Phase - 240V AC
50 hp
Horsepower @ Three Phase - 208V AC
40 hp
Current AC
135 A
Terminal Connection Type
Screw Terminals
Operator
Push Button, Selector Switch
Horsepower @ Three Phase - 600V AC
100 hp
Maximum Voltage Rating
600V AC
Includes Auxiliary Contacts
Yes
Number of Auxillary Contacts
2
Reversing Capability
Non-Reversing
Auxiliary Contact Form
1NO/1NC
Includes Control Transformer
No
Includes Pilot Light
No

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 135 A, Horsepower @ Three Phase - 600V AC 100 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 4, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 40 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.